Shop SURVIVOR
See all product information
Create Account
ENVELOPE, MAILER, JUMBO, 13X19, 25PK
- Mfr # R5101
- Zoro # G323365500
product price:Â
$
100.99
/pk of 25, $4.04/ea
Free Shipping & Returns
Key Features
Features
Tear Resistance, Puncture Resistant, Heavyweight, Moisture Resistant
Closure Type
Peel & Seal
Closure Side
Open End
Color
White
Basis Weight
18 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R5101
- Zoro #
- G323365500
- UPC #
- 50047614151013
- Country of Origin
- United States
- Features
- Tear Resistance, Puncture Resistant, Heavyweight, Moisture Resistant
- Closure Type
- Peel & Seal
- Item
- Envelope
- Closure Side
- Open End
- Color
- White
- Basis Weight
- 18 lb
- Type
- Catalog
- Material
- Tyvek
Dimensions
- Length
- 19 in
- Width
- 13 in
Description
Lightweight, durable, DuPont Tyvek material, Resists tears, punctures, moisture & chemicals, Redi-Strip closure for immediate sealing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.