
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUAR4497
Zoro #
G7543293
UPC #
-
Country of Origin
United States
Dimensions
Width
16 in
Length
12 in
Size
#15 1/2
Details
Item
Tyvek Expansion Mailer,12 x 16 x 4,PK50
Color
White
Material
DuPont™ Tyvek®
Industry Number
#15 1/2
Closure Type
Redi-Strip
Weight
18 lb
Features
Heavyweight 18 lb Tyvek®
Expansion
4"
Seam Type
Center
Flap Type
Square
Opening
Open End
Description
Tyvek Expansion Mailer,12 x 16 x 4,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.