Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Survivor Tyvek Mailer, 4" Expansion, PK100 QUAR1790

Tyvek Mailer, 4" Expansion, PK100 (Discontinued)

  • Mfr # QUAR1790
  • Zoro # G7542864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUAR1790
Zoro #
G7542864
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Length
12 in
Size
#15 1/2

Details

Item
Tyvek Mailer,4" Expansion,PK100
Color
White
Material
DuPont™ Tyvek®
Industry Number
#15 1/2
Closure Type
Redi-Strip
Weight
14 lb
Features
Lightweight 14 lb Tyvek®
Opening
Open End
Flap Type
Square
Seam Type
Center

Description

Tyvek Mailer,4 In. Expansion,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.