
Avant Garde AVT-2318 Area Rug , With Fringe (Discontinued)
- Mfr # AVT2318-6796
- Zoro # G010342333
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVT2318-6796
Zoro #
G010342333
UPC #
889292215015
Country of Origin
Turkey
Dimensions
Size
6'7" x 9'6"
Pile Height
0.35 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.54 in
Details
Color
Denim, Sage, Rust, Olive, Mustard, Charcoal
Style
Traditional
Material
Face: 90% Polyester, 10% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
26.22 lb
Includes
Care Label
Features
Has Fringe
Construction
Machine Woven
Primary Color
Blue
High Traffic Compatible
Yes
Has Fringe
Yes
Printed Design
No
Sub Style
Updated Traditional
Backing
No Backing
High/Low Texture
Yes
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Description
Make a statement in your living room or dining room with the Avant Garde area rug. This updated traditional style rug features intricate details that will draw the eye and provide a luxurious look to any space. It is crafted from polypropylene and polyester materials, making it soft to the touch and durable enough for high traffic areas. The medium pile offers comfortable cushioning while the fringe adds a unique touch of elegance. The machine woven construction ensures longevity, so you can enjoy this piece for years to come. Simply spot clean with mild detergent when needed to keep it looking its best. Add this beautiful area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.