Shop All Blankets
Surya
Surya Rug TUR8403-5060 Rectangle Pumpkin Throw 50 x 60 in.
Mfr # TUR8403-5060
Zoro # G203693150
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
One of the softest woven throws around, the Turner Collection is sure to have you napping like a baby. Whether being used to curl up on the sofa, or as an attractive accent in your home, the Turner Collection houses many different colors for all homes.
Features- Shape - Rectangle
- Type - Throws
- Material - 100% Acrylic
- Color - Pumpkin
- Fabric Contents - 100% Acrylic
- Dimension - 50 x 60 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Pedestal Desk, 30" D, 60" W, 29.5" H, Mocha/Black, Steel (ALESD6030BM)
- EDGEMATE Maple Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MA)
- OFFICESOURCE Advantage Collection Executive Mid Back with Black Frame (1206VBK)
- TRADEMARK FINE ART Joanne Porter 'Peonies Pink' Canvas Art, 35x47 (ALI30401-C3547GG)
- STRONG-POINT Strong-Point XQ832NZ 8 x 2 in. Square Drive Flat Head Screw with Nibs Particle Board Screws Zinc Plated Box of 3 500 (XQ832NZ)
- STRONG-POINT Strong-Point XQ820NZ 8 x 1.25 in. Square Drive Flat Head Screw with Nibs Particle Board Screws Zinc Plated Box of 8 000 (XQ820NZ)
- FLEMING SUPPLY Set of 12 Moving Blanket, Dual Layer, Padded for Protecting Furniture, Storage, Shipping (776696HQT)
- WESTPOINT HOSPITALITY BLANKET QUEEN 90X90 NATURAL (1B07333)
- REGISTRY Cotton Honeycomb Blanket 108X9 (HONEY-108-N)
- REGISTRY Cotton Honeycomb Blanket 90X90 (HONEY-90-W)
- GRAND DOWN All Season Down Alternative Reversible Blanket Full/Queen-White (BLANKET FQ WH)
- Surya Blankets