Blind Rivet, Dome Head, 1/8 in Dia., 1-1/2 in L, 100 PK (Discontinued)
- Mfr # 8859-6
- Zoro # G4291086
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8859-6
Zoro #
G4291086
UPC #
010306086592
Country of Origin
China
Dimensions
Rivet Diameter
1/8 in
Body Length
1-1/2 in
Head Dia.
1/8 in
Hole Size
1/8 in
Overall Length
1 1/2 in
Shank Diameter
0.125 in
Head Diameter
1/8 in
Maximum Hole Diameter
0.125 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
System of Measurement
Inch
Color
White
Blind Rivet Type
Open End
Material Grade/Class
Ungraded
Description
Blind Rivet,1 1/2 in L,1/8 in dia,PK100, System of Measurement Inch, Overall Length 1 1/2 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 1/8 in, Maximum Hole Diameter 0.125 in, Material Grade/Class Ungraded, Mandrel Material Aluminum, Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.