Zoro Homepage

Sorbent Pad, Oils, 27 gal Vol Absorbed per Pkg, White, Polypropylene

  • Mfr # OSRB-75

  • Zoro # G516507298


product price: $53.15
/ea

Key Features

Package Type
Box
Perforated
Perforated
Fluids Absorbed
Oils
Weight
11.26 lb
Series
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSRB-75
Zoro #
G516507298
UPC #
810042429154
Country of Origin
United States

Dimensions

Length
18 in
Width
16 in
Perforation Along Width
8 in

Details

Package Type
Box
Perforated
Perforated
Item
Sustayn Biodegradable Pad
Fluids Absorbed
Oils
Weight
11.26 lb
Series
Heavy
Volume Absorbed Per Pound
2 9/16 gal
Latex Free
Yes
Connector Type
No Connector
Product Type
Sorbent Pad
Leak Resistant Backing
No
Recycled Content
90 %
Dispenser Box
Yes
Border Color
White
Bonding Type
Thermally Bonded
Number of Pads
100
Color
White
Material
Polypropylene
Adhesive Backing
No
Incinerable
Yes
Volume Absorbed Per Pad
34 9/16 oz
Land Fill Disposable
Yes
Volume Absorbed per Pkg.
27 gal
Neutralizing
No
Number of Layers
1
Dimpled
Yes

Description

Sustayn Biodegradable Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.