Zoro Homepage

Sorbent Roll, 53 gal, 16 in x 150 ft, Universal, Black, 2 PK

  • Mfr # USR-91

  • Zoro # G6138675


product price: $128.99
/pk 2, $64.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
53 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USR-91
Zoro #
G6138675
UPC #
-
Country of Origin
United States

Dimensions

Size
16 in x 150 ft
Length
150 ft
Width
16 in
Roll Length
150 ft
Perforated Size
Not Perforated
Roll Width
16 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
53 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Black
Perforated
Not Perforated
Absorbency Weight
Heavy
Includes
100% Recycled Poly Bag
Perforations
Yes
Standards
NFPA Class A Fire Retardancy, Certified Incinerable
Volume Absorbed Per Pkg.
53 gal.
UV Resistant
No
Static Dissipative
No
Volume Absorbed Range
50 to 59 gal
Layers of Construction
1
Spill Control - Fluids Absorbed
Universal
Item - Spill Control
Absorbent Roll
Recycled Content (%)
100%
Series
Sustayn
Incluces Coverstock
No
Sorbent Capacity
53 gal
Number of Layers
1-ply
For Use With Chemical or Metal Type
Universal
Dimpled
Yes
Volume Absorbed (Pack, Each)
53 gal/pk
Color/Pattern
Black
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
16 in
For Use With
Universal
Volume Absorbed Per Sock/Boom
53 gal
Recycled Content
100 %

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 150 ft, Volume Absorbed per Pkg. 53 gal, Color/Pattern Black, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.