Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Suttle 1-PORT SURFACE MOUNT JACK 8W8P, SCREW TERM RJ48X SHORTING BAR 625A28NK-2-50

1-PORT SURFACE MOUNT JACK 8W8P, SCREW TERM RJ48X SHORTING BAR (Discontinued)

  • Mfr # 625A28NK-2-50
  • Zoro # G0575058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625A28NK-2-50
Zoro #
G0575058
UPC #
-
Country of Origin
Unknown

Details

Number of Ports
1
Package Contents
Mounting Box, Double Sided Adhesive Pad
Product Series
625A2
Product Name
Mounting Box
Product Type
Mounting Box
Product Material
Spring Tempered Copper, Thermoplastic
Product Color
Ivory
Application/Usage
Surface
Mounting
Surface Mount
Termination
Screw
Loaded
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.