This item is Discontinued.

Swagelok Positionable Male Elbow, 3/4 in. Tube OD x 1/2 in. Male ISO Parallel Thread, 316 Stainless Steel  SS-1210-2-8PR

Positionable Male Elbow, 3/4 in. Tube OD x 1/2 in. Male ISO Parallel Thread, 316 Stainless Steel (Discontinued)

  • Mfr # SS-1210-2-8PR
  • Zoro # G410930932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-1210-2-8PR
Zoro #
G410930932
UPC #
-
Country of Origin
Unknown

Description

The SWAGELOK - SS-1210-2-8PR is a stainless steel pipe fitting rated for connecting and terminating stainless steel pipes within specified industrial application standards. Its construction ensures resistance to corrosion and mechanical stability within specified conditions.

  • Fitting Type: No specific type provided; categorized as a pipe fitting within stainless steel fittings.
  • Material: Stainless steel, offering corrosion resistance and strength.
  • Connection Type: Not specified; details on end connections are not provided.
  • Pipe Size: 2-8PR, indicating compatibility with pipes within this size range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.