This item is Discontinued.

Swagelok MALE CONNECTOR 3/8IN 3/8IN STAINLESS NPT TUBE PIPE ADAPTER SS-600-1-6

MALE CONNECTOR 3/8IN 3/8IN STAINLESS NPT TUBE PIPE ADAPTER (Discontinued)

  • Mfr # SS-600-1-6
  • Zoro # G414653530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-600-1-6
Zoro #
G414653530
UPC #
-
Country of Origin
Unknown

Description

The SWAGELOK - SS-600-1-6 is a stainless steel pipe fitting rated for connection within specified piping configurations. These fittings are suitable for use in environments requiring corrosion resistance, within specified parameters. They support connection in fluid transfer systems within specified parameters.

    Key Features:
  • Material: Stainless Steel – Provides corrosion resistance and strength for demanding environments.
  • Size: 1/6 inch – Indicates compatibility with piping of this diameter.
  • Item Type: Fitting – Used to connect or join pipes within a piping system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.