
100 ft L Garden Hose, Vinyl Tube, Green
Mfr # CSNWF58100
Zoro # G107450255
product price:Â $65.59
/eaKey Features
Hose Tube Material
Vinyl
Hose Color
Green
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSNWF58100
Zoro #
G107450255
UPC #
78627582247
Country of Origin
United States
Dimensions
Hose Length
100 ft
Details
Hose Tube Material
Vinyl
Hose Color
Green
Item
Garden Hose
Kink Resistant
Yes
Description
4ply design for lasting durability Offers excellent kink resistance and knit reinforcing for flexibility
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.