Zoro Homepage

1/2 in ID x 25 ft L Water Hose, White

  • Mfr # CELMRV12025

  • Zoro # G107450248


product price: $23.45
/ea

Key Features

Hose Length
25 ft
Hose Inside Dia.
1/2 in
Hose Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CELMRV12025
Zoro #
G107450248
UPC #
78627126311
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Inside Dia.
1/2 in

Details

Hose Color
White
Item
Water Hose

Description

This 25 ft 12 in RV and marine drinking water hose is designed for a variety of applications when you are on the boat or a road trip The 300 psi burst strength will ensure that you can use a strong water flow for a variety of tasks, whether you need to rinse off the dirt and stains from the deck of your yacht or quickly fill up the drinking water tank This drinking water hose is lead and phthalatefree and the water supplied from it doesn't have any additional odors or chemical tastes As with any other drinking water hose, we recommend that for the best results you rinse the hose from inside with 1 to 2 gal of water before the first use With a 12 in Dia octagonal female coupling, it will fit most standard water supply sources and the patented Hose Amour will protect it from breaking at the connection Both the female and the male couplings are made with lightweight durable aluminum and designed to withstand accidental damage With only 254 lb of weight and great flexibility characteristics, this RV and marine water hose is easy to carry, store and transport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.