This item is Discontinued.

Swan Alcohol, Bottle, 16 oz. M313

Alcohol, Bottle, 16 oz. (Discontinued)

  • Mfr # M313
  • Zoro # G9996402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M313
Zoro #
G9996402
UPC #
308691156106
Country of Origin
United States

Dimensions

Size - First Aid and Wound Care
16.000 oz
Size
16 oz

Details

Item
Alcohol
Application - First Aid and Wound Care
Antiseptics
Package Type - First Aid and Wound Care
Bottle
Application
Antiseptics
Formula
70% Isopropyl Alcohol
Package Type
Bottle
Industry Type
Healthcare

Description

Alcohol, Size 16 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.