ELIH58100 Garden Hose Female, 100 ft L
- Mfr # ELIH58100
- Zoro # G304257732
product price:Â
$
82.35
/ea
Key Features
Hose Length
100 ft
Kink Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELIH58100
- Zoro #
- G304257732
- UPC #
- 78627588843
- Country of Origin
- United States
- Item
- Garden Hose
- Kink Resistant
- Yes
Dimensions
- Hose Length
- 100 ft
Description
This element commercial-grade 100 ft. Garden hose for sale is the solution for some of your larger tasks at hand. With a burst strength of 500 psi and heavyweight reinforcement at high-pressure areas, you can count on this 100 ft water hose for top results. As a leading brand, element delivers the quality you expect and the commercial-grade line is one of their best for durability and kink resistance. Year in and year out, you can rely on the versatility of this water hose without any sacrifice in performance. The ability to withstand the weight of heavy equipment thanks to the easily gripped crush-proof XL couplings (eliminating the need for a wrench) is one of the benchmarks for a top product like the element commercial-grade 100 ft long water hose. And don't forget about our patented hose armor, which handily prevents kinking at the spigot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.