Shop All Garden Hoses
Swan
Garden Hose
Mfr # CLOLH5806FM
Zoro # G511297453
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 6 ft
- Temp. Range 55 Degrees to 120 Degrees F
- Fitting Size 3/4 in x 3/4 in
Product Information
- Brand Swan
- MFR # CLOLH5806FM
- Zoro # G511297453
- UPC # 078627017176
- Country of Origin Viet Nam
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 6 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting A Diameter | 1 4/25 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting B Length | 1/2 in |
Fitting Length | 1/2 in |
Details
Description
Item Garden Hose, Burst Pressure 300 psi, Fitting Length 1/2 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 4/25 in, Hose Fitting A Gender 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1/2 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS NC State Frosty Fleece (186-25F-1)
- ECHO Clipper Attachment, 40 In. (99944200596)
- WEED WARRIOR Push-N-Load Trimmer Head (17234)
- HARTZ 18Oz Oatm Dog Shampoo (3270097928)
- SWAN Hose Garden Remnant 5/8Inx15Ft (SNR015FM)
- SWAN Hose Soaker 100Ft (ELSPAK38100CC)
- SWAN Leader Hose 6' (CLOLH5806FM)
- SWAN Garden Hose (CSNLHFF5806CC)
- FLEXON Pro Series 3/4 in. D X 100 ft. L Heavy Duty Contractor Grade Contractor Grade Hose Gray (CX34100ACE)
- CAMCO Premium Drinking Water Hose - " ID - Anti-Kink - 50' (22853)
- FLEXZILLA Garden Hose, 5/8" x 50, 3/4" - 11 1/2 G (HFZG550YW)
- Swan Watering & Irrigation