Garden Hose, Water Hose, Black
Mfr # CSNXP58050CC
Zoro # G023352725
product price:Â $40.25
/eaKey Features
Hose Fitting B Size
5/8 in
Standards
Drinking Water-Safe: Meets the Lead-Free Standards Under the Federal Safe Drinking Water Act
Hose Inside Dia.
5/8 in
Hose Length
50 ft
Hose Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSNXP58050CC
Zoro #
G023352725
UPC #
078627044301
Country of Origin
China
Dimensions
Hose Fitting B Size
5/8 in
Hose Inside Dia.
5/8 in
Hose Length
50 ft
Hose Fitting A Size
5/8 in
Details
Item
Garden Hoses
Standards
Drinking Water-Safe: Meets the Lead-Free Standards Under the Federal Safe Drinking Water Act
Hose Color
Black
Temp. Range
35 Degrees to 120 Degrees F
Max. Working Pressure @ 70 F
50 psi
Description
Item Garden Hoses, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material SBR, Hose Fitting A Material Aluminum, Hose Fitting A Size 5/8 in, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Size 5/8 in, Hose Fitting B Type MGHT, Hose Fittings Aluminum 5/8 In. FGHT x Aluminum 5/8 In. MGHT, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Kink Resistant Yes, Max. Working Pressure @ 70 F 50 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.