This item is Discontinued.

Swan Veritek 36 in. x 36 in. Single Threshold Shower Pan in White FF03636MD.010

Veritek 36 in. x 36 in. Single Threshold Shower Pan in White (Discontinued)

  • Mfr # FF03636MD.010
  • Zoro # G310080782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF03636MD.010
Zoro #
G310080782
UPC #
671037272465
Country of Origin
United States

Description

The Swan 36 in. x 36 in. Veritek Single Threshold Shower Floor in White is made from durable Veritek for excellent resistance to mold and mildew and the non-porous surface cleans easily with household cleansers. This shower floor features molded-in supports to provide strength and the pebbled texture creates a slip-resistant surface for safety. The shower floor comes with the Fit-Flo drain for easy installation.Coordinates with Swan shower systems and vanity topsVeritek construction has no surface coating to chip or crackMolded-in structural supports offer strengthPebbled texture creates a slip-resistant surface for additional safetyNon-porous surface will not mold or mildew and cleans easily with common household cleansersFit-Flo integral drain provides easy installation and fits standard-size plumbingChoose the perfect color and finish type for your space. Call Swan's Customer Service line at 1-800-325-7008 to order color sample chips of finish material
This product can expose you to chemicals including styrene and styrene compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.