Zoro Homepage

Swanson Speed Bevel 7.125 in. L X 1.25 in. H ABS Plastic Adjustable Speed Square

  • Mfr # TOSB01

  • Zoro # G800537505


product price: $12.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOSB01
Zoro #
G800537505
UPC #
38987011016
Country of Origin
United States

Description

SPEED BEVEL FOLDING SPEED SQUARE The Speed® Bevel offers a fully functional Speed® Square that transforms instantly into a sliding T-bevel by unsnapping it and loosening the large thumb screw. The convenience of having both a square and bevel in 1 tool will be a timesaver on any jobsite or project. The Speed® Bevel folds to just over one inch high and two inches wide, so it fits easily in your toolbox. Nonmarring, high-impact ABS composite material is lightweight and durable. The high-visibility orange color is easy to see. 6 TOOLS IN ONE! 1 Try Square, 2 Miter Square, 3 Rafter Square, 4 Line Scriber, 5 Angle Finder, 6 T-Bevel


  • • Constructed of lightweight high-impact structural composite material
  • • Highly visible orange color
  • • Compact design folds to only 10-1/4 in. L. 2-1/4 in. W. and 1 in. D
  • • No-mar finish
  • • Easily transforms into 6 different tools for your convenience
  • • Combines the original Speed Square and the t-bevel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.