This item is Discontinued.

Swanson Tool Co Swanson Tool BT3100YCAUE-S3 Barricade Caution Tape; 3 ml - 3 x 1000 in. BT3100YCAUE/S3

Swanson Tool BT3100YCAUE-S3 Barricade Caution Tape; 3 ml - 3 x 1000 in. (Discontinued)

  • Mfr # BT3100YCAUE/S3
  • Zoro # G404014365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT3100YCAUE/S3
Zoro #
G404014365
UPC #
38987640551
Country of Origin
China

Description

Barricade Caution Tape, 3 ml - 3 x 1000 in.

Non-pressure sensitive 3 mil. yellow vinyl. The word CAUTION/English/Spanish in yellow/black print. Weatherproof for harsh outdoor conditions. OSHA approved.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Barricade Caution Tape, 3 ml - 3 x 1000 in.
Specifications
  • Dimension: 0.51 x 0.5 x 0.51 in.
  • Cube: 0.13
  • Weight: 3.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.