Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Swiffer 3 ft. Extendable Handle Duster Kit, Green, Plastic 82074

3 ft. Extendable Handle Duster Kit, Green, Plastic (Discontinued)

  • Mfr # 82074
  • Zoro # G9102642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82074
Zoro #
G9102642
UPC #
10037000820741
Country of Origin
United States

Dimensions

Length
3 ft.

Details

Handle Material
Plastic
Item
Extendable Handle Duster Kit
Includes
Handle, (3) Unscented Disposable Dusters
Head Material
Microfiber
Color
Green

Description

Extendable Handle Duster Kit, Handle Material Plastic, Head Length 36 In., Head Material Microfiber, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.