Zoro Homepage

360 Degree Duster Refills, Unscented/YW PK6

  • Mfr # PGC21620

  • Zoro # G902450368


product price: $27.19
/pk 6, $4.53/ea

Key Features

Material
Fiber
Color
Yellow
Features
Disposable; Unscented
For Use With
Swiffer 360-Degree Duster
Application
Cleaning; Dusting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC21620
Zoro #
G902450368
UPC #
37000169444
Country of Origin
United States

Details

Item
360-degree Dusters Refill
Material
Fiber
Color
Yellow
Features
Disposable; Unscented
For Use With
Swiffer 360-Degree Duster
Application
Cleaning; Dusting
Type
Dust Mop Refill

Description

Refill dusters are designed to fit on Swiffer 360-Degree Dusters to clean your home and office. Thousands of fluffy fibers with Dust Lock Adhesive in an all-around design clean deep into grooves to trap and lock up to three times more dust than a feather duster. The unique flexible fibers can also change shape to get into nooks and crannies and dust virtually any surface for a great clean. All-around design has 50 percent more fibers than regular Swiffer Dusters, allowing it to lock dust away for good. Disposable dusters can be used virtually anywhere and fit into tight spaces. Handle for these unscented dusters is sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.