
Max/XL Wet Refill Cloths, 16.5 x 9, White, 12 Cloths, 6PK
Mfr # 74471
Zoro # G116517253
product price:Â $102.99
/pk 6, $17.17/ea
Free Shipping & Returns
Key Features
Recommended For
Crumbs, Dirt Dust, Hair, Pet Hair
Wipes Application
Floors
Packaging Type
Tub
Primary Chemical
Propylene Glycol Butyl Ether, Caprylyl/Capryl Glucoside, Didecyldimonium Chloride, Lauryl Glucoside
Fragrance
Open Window Fresh
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
74471
Zoro #
G116517253
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Width
16.5 in
Details
Item
Sweep Refills, Wet
Recommended For
Crumbs, Dirt Dust, Hair, Pet Hair
Wipes Application
Floors
Packaging Type
Tub
Primary Chemical
Propylene Glycol Butyl Ether, Caprylyl/Capryl Glucoside, Didecyldimonium Chloride, Lauryl Glucoside
Fragrance
Open Window Fresh
Wipes per Container
12
Color
White
Ply
1
Paper Towel Type
Wet Floor Wipes
Material
Cloth
For Use On
Sealed Hardwood, Tile, Vinyl
Package Type
Plastic Tub
Description
Fits 17 in wide Swiffer Max and Swiffer XL sweepers. 1.5X wider than our regular Swiffer Sweeper cloths to TRAP + LOCK even more dirt deep in cloth. Safe to use on all finished floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.