
Swiffer 91228 1.25 Liter WetJet Solution With Dawn (Discontinued)
- Mfr # 193760
- Zoro # G304146753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193760
Zoro #
G304146753
UPC #
-
Country of Origin
United States
Description
Features
- Swiffer Wet Jet Solution With Dawn
- Specially Formulated To Break Up & Dissolve Tough Messes
- For Use On Glossy Ceramic Tile
- 1.25 Liter
- Hardwood & Laminate Floors
- Dimension - 3.75 L x 3.65 W x 10.11 H in.
- Item Weight - 2.64 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.