
Wet Refill Cloths, Open Window Fresh, Cloth, White, 10 x 8, 28/Bx, PK6 (Discontinued)
- Mfr # PGC 82856
- Zoro # G6078421
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PGC 82856
Zoro #
G6078421
UPC #
10037000828560
Country of Origin
Canada
Dimensions
Length
8"
Width
10"
Details
Wipes per Container
28
For Use On
Finished Hardwood; Sealed Tile; Vinyl; Ceramic; Finished Floors
Material
Cloth
Net Weight
28.06 lbs
Fragrance
Open Window Fresh
Application
Floors
Color
White
Paper Towel Type
Wet Floor Wipes
Description
Swiffer® Wet Refill Cloths, Open Window Fresh, Cloth, White, 10 x 8, 28/Box, 6 Boxes/CT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.