WetJet Solution Refill, 1.25L, 4PK
Mfr # 77133
Zoro # G007713924
product price:Â $37.39
/pk 4, $9.35/eaKey Features
Container Type
Bottle
Recommended Dilution
Ready to Use
Container Size
1.25 L
Cleaner Form
Liquid
pH Level
5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
77133
Zoro #
G007713924
UPC #
00037000771333
Country of Origin
United States
Dimensions
Container Size
1.25 L
Details
Item
Floor Cleaner
Container Type
Bottle
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
pH Level
5.5
Biodegradable
No
Maximum Drying Time
Not Rated
pH Value
Neutral
Nonflammable
No
For Floor Type
Wood
Low Foaming
Yes
Minimum Drying Time
5 min
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1.25 L, Container Type Bottle, For Floor Type Wood, Maximum Drying Time Not Rated, Minimum Drying Time 5 min, pH Level 5.5, pH Value Neutral, Product Series Not Applicable, Ready to Use, Recommended Dilution Ready to Use, Standards Not Applicable, Package Quantity 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.