Compatible Refrigerator Water Filter for 644845, 740570, BORPLFTR10, 9000194412.

  • Mfr # SGF-BO90

  • Zoro # G809832755


product price:  $24.69
/ea

Key Features

Height
2.13 in
Color
White
Housing Material
Carbon Charcoal
Length
10.63 in
Width
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-BO90
Zoro #
G809832755
UPC #
779364040099
Country of Origin
United States

Dimensions

Height
2.13 in
Length
10.63 in
Width
2.13 in

Details

Color
White
Housing Material
Carbon Charcoal
Item
Water Filter

Description

Swift Green Filters SGF-BO90 Compatible for 644845, 740570, BORPLFTR10, 9000194412, 9000077104 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- BOSCH Cuno 644845 9000 ULTRA CLARITY Bosch 101443-A, 101443, 641425, 644845, BT644845, BT-644845, 740570, 1014430109, 1017320109, 9000, 9000077095, 9000077096, 9000077104, 9000101443 9000194412, 9000 077104, AP3962558, BORPLFTR10 KWF1000 REPFLTR10, REPLFLTR10 RF280013, EcoAqua EFF-6025A Tier1 RWF1110, Water Sentinel WSB-1, B22CS30SNS, B22CS30SNS-01, B22CS80SNS, B26FT70SNS, Great Value GV SGF-BO90.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.