Compatible Refrigerator Water Filter for EDR8D1, FILTER 8, 46-9002, 8171413, 8171414.

  • Mfr # SGF-W41

  • Zoro # G909832754


product price:  $25.59
/ea

Key Features

Height
3.25 in
Color
White
Housing Material
Carbon Charcoal
Length
6.63 in
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGF-W41
Zoro #
G909832754
UPC #
779364020039
Country of Origin
United States

Dimensions

Height
3.25 in
Length
6.63 in
Width
3.25 in

Details

Color
White
Housing Material
Carbon Charcoal
Item
Water Filter

Description

Swift Green Filters SGF-W41 Compatible for EDR8D1 ,FILTER 8, 46-9002, 8171413, 8171414, 8171788, NLC200 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- Whirlpool 8171414, 8171788, 8171414R, NLC200, WFI-NLC200, WFI-NLCS200, 2204324, Aqua Fresh WF286, ClearChoice CLCH111, EcoAqua EFF-6009A EFF-6010A, Kenmore 9002, 9002P, 469002, 46-9002 4609002000, Swift Green SGF-W31, Tier1 RWF1022, Water Sentinel WSW-4, Whirlpool 2204324, 2204326, 2206039, 2206048 2213384, 8171413, 8171413P, 8171413R, 8171413T, 8171414, 8171414P, 8171414R, 8171414T, 8171787, 8171788, PS390643 NL200, NLC200, NLCS200, WFI-NL200, WFI-NLC200, WFI-NLCS200, Aquarius AWF-8171413.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.