Shop SWIFT GREEN FILTERS
See all product information
Create Account
Compatible Refrigerator Water Filter for LG LT600P, 5231JA2006A, 46-9990, EFF-6004A.
- Mfr # SGF-LA50
- Zoro # G509832741
product price:Â
$
23.89
/ea
Key Features
Height
2.38 in
Color
White
Housing Material
Carbon Charcoal
Length
12.31 in
Width
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGF-LA50
- Zoro #
- G509832741
- UPC #
- 779364050050
- Country of Origin
- United States
- Color
- White
- Housing Material
- Carbon Charcoal
- Item
- Water Filter
Dimensions
- Height
- 2.38 in
- Length
- 12.31 in
- Width
- 2.38 in
Description
Swift Green Filters SGF-LA50 Compatible for LG LT600P, 5231JA2006A, 46-9990,EFF-6003A, EFF-6004A Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-LG LT600P, LG 5231JA2005A, LG 5231JA2005A-S, LG 5231JA2006A-S, LG 5231JA2006B, LG 5231JA2006B-S, LG 5231JA2006F, LG 5231JA2006F-S, Kenmore 9990, Kenmore 9990P, Kenmore 469990, Kenmore 46-9990, Kenmore 04609990000, LG 46-9990 469990 5231JA2005A-S 5231JA2006A 5231JA2006A-S 5231JA2006B 5231JA2006B-S, 5231JA2006F, 5231JA2006F-S, 9990, 9990P, Tier1 4609990000, Great Value GV SGF-LB60, Culligan RF-L1, Insignia NS-LT600P, Aquarius AWF-5231JA2006A.
Compatible Water Filter Replacement For:-LG LT600P, LG 5231JA2005A, LG 5231JA2005A-S, LG 5231JA2006A-S, LG 5231JA2006B, LG 5231JA2006B-S, LG 5231JA2006F, LG 5231JA2006F-S, Kenmore 9990, Kenmore 9990P, Kenmore 469990, Kenmore 46-9990, Kenmore 04609990000, LG 46-9990 469990 5231JA2005A-S 5231JA2006A 5231JA2006A-S 5231JA2006B 5231JA2006B-S, 5231JA2006F, 5231JA2006F-S, 9990, 9990P, Tier1 4609990000, Great Value GV SGF-LB60, Culligan RF-L1, Insignia NS-LT600P, Aquarius AWF-5231JA2006A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.