Compatible Refrigerator Water Filter for LT500P, 5231JA2002A, 46-9890.

  • Mfr # SGF-LA22

  • Zoro # G809832748


product price: $25.15
/ea

Key Features

Height
3.25 in
Color
White
Housing Material
Carbon Charcoal
Length
6.63 in
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGF-LA22
Zoro #
G809832748
UPC #
779364020053
Country of Origin
United States

Dimensions

Height
3.25 in
Length
6.63 in
Width
3.25 in

Details

Color
White
Housing Material
Carbon Charcoal
Item
Water Filter

Description

Swift Green Filters SGF-LA22 Compatible for LT500P, 5231JA2002A, 46-9890, EFF-6005A Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-Aqua Fresh WF290, WF-290, EcoAqua EFF-6005A, GE OPFG-RF300, Kenmore GEN11042FR-08, GEN11042F-08 9890, LG LT500P 5231JA2002, 5231JA2002A-S, 5231JA2002B, 5231JA2002B-S, PS2487038 ADQ72910907, Tier1 OPFL-RF300 RWF1050, 4609890000 Water Sentinel WSL-1, 795.5131, 79558826900, LRSC21935 LRSPC2051, LSC23924 795.51033.011, 79572093310, LRSC26905, LRSPC2331 795.51312 lSC27925ST LRSPC2031 LRSPC2341 795.51029.010 LMX25964ST, LRSPC2041, LRSPC2661, 46-9890 469890 5231JA2002A ADQ72910901 ADQ72910902 EL-1 FML-1 SGF-LA22, Culligan RF-L2, Insignia NS-LT500P, Aquarius AWF-5231JA2002A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.