SGF-96-33 VOC-L Replacement water filter for Everpure EV9627-05
- Mfr # SGF-96-33 VOC-L
- Zoro # G0769154
product price:
$
97.49
/ea
Key Features
Application
Food Service
For Use With
Commercial
Height
3.75 in
Color
White
Housing Material
Carbon Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGF-96-33 VOC-L
- Zoro #
- G0769154
- UPC #
- 779364084079
- Country of Origin
- United States
Dimensions
- Height
- 3.75 in
- Length
- 19.5 in
- Width
- 3.75 in
Details
- Application
- Food Service
- For Use With
- Commercial
- Color
- White
- Housing Material
- Carbon Charcoal
- Item
- Water Filter
- Weight
- 3.53
- Features
- Replacement Water Filter
- [AMERICAN-MADE QUALITY] - All Swift Green Filters are proudly manufactured in the USA
- [INDUSTRY-LEADING FILTRATION] - Produced using coconut carbon which contains 50% more micro-pores for reducing contaminants compared to traditional carbon filters sources
- [ECO-FRIENDLY] - All Swift Green Filters use fully recyclable components and are manufactured using innovative, eco-friendly methods
- Certified by IAPMO Research and Testing to NSF/ANSI 42 for the specific performance claims verified and substantiated by test data.
- Bullet Points
- [Award Winning Swift Green Filters]- This high quality filter reduces: - volatile organic compounds – chlorine taste and odor - cyst - Universal Filter/ Sediment, dirt and rust - LEAD - cartridge: 7CC-BW
Description
The Swift Green Filters SGF96-33 VOC-L commercial water filter is a compatible Everpure replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: - volatile organic compounds – chlorine taste and odor - cyst - sediment, dirt and rust - LEAD - cartridge: 7CC-BW. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:EV9627-05.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:EV9627-05.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.