Shop SWIFT GREEN FILTERS
See all product information
Create Account
SGF 517 Replacement for 3M CFS517 by Swift Green Filters
- Mfr # SGF-517
- Zoro # G0775147
product price:
$
65.15
/ea
Key Features
Application
Coffee and Hot Tea Water Filtration
For Use With
Commercial
Height
3.75 in
Color
White
Housing Material
Carbon Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGF-517
- Zoro #
- G0775147
- UPC #
- 779364080736
- Country of Origin
- United States
- Application
- Coffee and Hot Tea Water Filtration
- For Use With
- Commercial
- Color
- White
- Housing Material
- Carbon Charcoal
- Item
- Water Filter
- Features
- Replacement Water Filter
- Weight
- 1.57740561
- 100% satisfaction guarantee; Outstanding quality; Easy filter replacement; DIY, no tools required to replace this water filter. Replace every 3- 6 months for best performance.
- Eco friendly filter uses coconut shell carbon ( Renewable Resource), the earth’s most powerful natural filter while keeping plastic water bottles out of our landfills water
- Made in the USA using ONLY certified NSF/ANSI lab tested raw material for its quality & performance. “100% Guarantee for Highest Performance in its class and Capacity in the Industry”. Buy with confidence. Our Raw Material are BPA, Lead, Arsenic free
- Our mission is to Save Health !! Great alternative to expensive refrigerator branded filters. Does not remove minerals which may be beneficial to health
- Bullet Points
- [Award Winning Swift Green Filters]- This high quality filter reduces: - chlorine taste and odor - Universal Filter/ Sediment, dirt and rust - scale
Dimensions
- Height
- 3.75 in
- Length
- 12 in
- Width
- 3.75 in
Description
The Swift Green Filters SGF 517 commercial water filter is a compatible 3M replacement for AQUA-PURE AP517, 55600-001, AP51701, AP51706, BGC-2300s providing fresh, clean, and great tasting drinking water. This high quality filter reduces: chlorine taste and odor - sediment, dirt and rust - scale. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants.
Change filter frequency: every 4-6 months
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Change filter frequency: every 4-6 months
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.