Shop SWIFT GREEN FILTERS
See all product information
Create Account
SGF-GSWF Rx Pharmaceutical Replacement for GE GSWF Kenmore 46-9914
- Mfr # SGF-GSWF Rx(G22)
- Zoro # G0769370
product price:Â
$
32.15
/ea
Key Features
For Use With
Refrigerator water filter
Height
2.25 in
Color
White
Housing Material
Carbon Charcoal
Length
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGF-GSWF Rx(G22)
- Zoro #
- G0769370
- UPC #
- 779364010191
- Country of Origin
- United States
- For Use With
- Refrigerator water filter
- Color
- White
- Housing Material
- Carbon Charcoal
- Item
- Water Filter
- Features
- Replacement Water Filter
- Weight
- 0.65
- Bullet Points
- Industry certified to meet NSF & ANSI 42,53 or 401 standard, This Filters reduces Volatile organic compounds (VOC), Chlorine Taste & Odor (CTO),Pharmaceuticals lead, Cyst mercury,and other contaminations.
- Made in the USA using ONLY certified NSF & ANSI lab tested raw material for its quality & performance Highest Performance in its class and Capacity in the Industry Buy with confidence Raw Material is BPA, Lead, and Arsenic-free.
- Great alternative to expensive refrigerator branded filters Does not remove minerals which may be beneficial to health.
- Outstanding quality, Easy filter replacement, DIY, no tools required to replace this water filter Replace every 3- 6 months for best performance.
- Eco friendly filter uses coconut shell carbon (Renewable Resource), the earth’s most powerful natural filter while keeping plastic water bottles out of our landfills water.
Dimensions
- Height
- 2.25 in
- Length
- 11.75 in
- Width
- 2.25 in
Description
Swift Green Filters SGF-GSWF Rx Compatible for GE GSWF Kenmore 46-9914, EFF-6023A Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- Kenmore 9914, 46-9914, 469914, AP3418061, Aqua Fresh WF282 EcoAqua EFF-6023A GE GSWF, GSWFDS, GSWF3PK, GTS18SHP, GTH22SHP, GTS18KHP, GTS22KHP PC36011, PC56994 PC58696 PDS20MCP PDS20SCP, PDS22MCP, PDS22SCP, PDS22SHR, PFCS1NJWSS, PS951515, PTS22LHP, PTS22SHP PTS25LHP PTS25SHP 100749-C 100749C 100810A 215C1152P002 238C2334P001 35917-MN-1, Supco WF298, Tier1 RWF1061, Great Value SGF-G22, Culligan RF-G2, Insignia NS-MSWF.
Compatible Water Filter Replacement For:- Kenmore 9914, 46-9914, 469914, AP3418061, Aqua Fresh WF282 EcoAqua EFF-6023A GE GSWF, GSWFDS, GSWF3PK, GTS18SHP, GTH22SHP, GTS18KHP, GTS22KHP PC36011, PC56994 PC58696 PDS20MCP PDS20SCP, PDS22MCP, PDS22SCP, PDS22SHR, PFCS1NJWSS, PS951515, PTS22LHP, PTS22SHP PTS25LHP PTS25SHP 100749-C 100749C 100810A 215C1152P002 238C2334P001 35917-MN-1, Supco WF298, Tier1 RWF1061, Great Value SGF-G22, Culligan RF-G2, Insignia NS-MSWF.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.