Quick-ConnectFilter, 7gpm, 47/8inDia
- Mfr # HF65-S-SR5
- Zoro # G216049418
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Food Service Equipment, Water Filtration Systems
Maximum Temperature
100 Degrees F
Flow Rate
7 gpm
Micron Rating
3 micron
Filter Media
Pleated Membrane, Polyphosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF65-S-SR5
- Zoro #
- G216049418
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 4 7/8 in
- Overall Height
- 14 5/8 in
Details
- Compatible Product Type
- Food Service Equipment, Water Filtration Systems
- Maximum Temperature
- 100 Degrees F
- Flow Rate
- 7 gpm
- Micron Rating
- 3 micron
- Filter Media
- Pleated Membrane, Polyphosphate
- Minimum Temperature
- 40 Degrees F
- Compatible Filter Head Manufacturer Part Number
- 6214415
- Series
- 5637206
- Compatible Mfr. Model Number
- DF265-CLX, DIDF265-CLX
- Standards
- NSF, WQA
- Service Life - Months
- 6 mo
- Maximum Pressure
- 125 psi
- Item
- Quick-Connect Water Filter
- Minimum Pressure
- 25 psi
- Accessory Type
- Quick-Connect Water Filter
- Application
- Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
- Reduces
- Particulates, Scale
Description
High Flow Series Filter Cartridge, HF65-S-SR5, 5637206 Carbonless, High Flow Series, 5 um NOM, 5 GPM
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.