Shop SWIFTWALL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Click Kit - 48LF Including Ten (10) 4' W Panels, One (1) Window Panel 4' W, One (1) Pre A
- Mfr # C-KIT-ABS-08-48LF-W
- Zoro # G423372897
product price:
$
11,817.99
/ea
Key Features
Standards
ASTM E84 Class C
Includes
Door, Window, Panels, Accessories, Nemo Grabo
Thickness
1.12 in
Color
White
For Use With
SwiftWall Click Temporary Wall 8' Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-KIT-ABS-08-48LF-W
- Zoro #
- G423372897
- UPC #
- -
- Country of Origin
- United States
- Item
- Temporary Wall Kit
- Standards
- ASTM E84 Class C
- Includes
- Door, Window, Panels, Accessories, Nemo Grabo
- Color
- White
- For Use With
- SwiftWall Click Temporary Wall 8' Series
- Includes Door Threshold
- Yes
- Dry Erase Surface Finish
- Hair Cell Texture
- Includes Lockset
- Yes
- Insulation Rating
- R7
- Includes Ceiling
- No
- Sound Transmission Coefficient
- STC 21
- Material
- ABS Plastic
- Fire Rating
- Class C
- Assembly
- No
Dimensions
- Thickness
- 1.12 in
- Height
- 95.5 in
Description
SwiftWall 12’X12’ Room Kit, 95.5” T, Class C Fire & STC21 Sound Kits contain all parts required to build this room in minutes and can be reconfigured into infinite configurations -(10) 4' W Panels (C-P-ABS-08-48-W) -(1) Window Panel 4' W (C-P-ABS-08-48-W-W) -(1) Pre Assembled Handle and Threshold for Single Door Panel (C-DS-ABS-08-KIT-W) -(4) Corners (C-C-08-W) -(8) Mending Plate (A-MP-SW-W) -(4) Mending Plate (A-MP-L-W) -(4) 6' Brace (A-C-TB-6-W) -(1) Grabo (A-NG) Check out SwiftWall Click on YouTube! SwiftWall Click is a game-changer in modular wall systems, offering a fast, reusable, and effortless solution for temporary walls and rooms. Developed using our proprietary, patented technology, it requires no tools or special skills. Simply click the lightweight components together to easily install, reconfigure, remove, and relocate walls as needed. Reimagine the way you create, divide, and transform space. Purchase with: C-P-ABS-08-36-W C-P-ABS-08-12-W C-X-08-W C-T-08-KIT-W P-SS-W
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.