Pro Temporary Single Door Panel Class C - 4'W x 8'H - LH Inswing - White
- Mfr # P-DS-ABS-08-W
- Zoro # G523372872
product price:
$
1,280.99
/ea
Key Features
Standards
ASTM E84 Class C
Width
48 in
For Use With
SwiftWall Pro Temporary Wall 8' Series
Overall Width
49.125 in
Includes
One Single Door Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-DS-ABS-08-W
- Zoro #
- G523372872
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASTM E84 Class C
- For Use With
- SwiftWall Pro Temporary Wall 8' Series
- Includes
- One Single Door Panel
- Sound Transmission Coefficient
- STC 21
- Includes Lockset
- Yes
- Color
- White
- Item
- Temporary Wall Door
- Fire Rating
- Class C
- Assembly
- No
- Insulation Rating
- R7
- Material
- ABS Plastic
- Type
- Single Door
- Dry Erase Surface Finish
- ABS Plastic Haircell - Class C
Dimensions
- Width
- 48 in
- Overall Width
- 49.125 in
- Height
- 95.5 in
- Thickness
- 1.12 in
- Face Width
- 48 in
Description
SwiftWall Pro Single Door 95.5”H x 48”W Panel has a high impact plastic surface with hair cell texture. Easy to clean, reconfigure and use over and over again. To assemble, place the SwiftWall floor track (P-T-10-W), place panels into track, top with SwiftWall C-Channel (P-CC-10-W) and secure using self tapping screws (A-SDS-12-7/8-W). SwiftWall Pro Temporary Wall Systems consist of panels, track and channels as well as optional components like doors and windows. Endless configuration options can be created for free-standing structures, walls, enclosures and displays. - SwiftWall is the trusted product for use in construction, manufacturing, office, and event applications - 5X Faster Install Than Stud & Drywall - Simple, Fast, Clean. 80% less labor costs - Durable & Lightweight - Single person lift. 35 lb. 8’ panel For use with SwiftWall Pro Class C Series
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.