Click Temporary Wall Panel Class C - 1'W x 10'H - White
- Mfr # C-P-ABS-10-12-W
- Zoro # G723372900
product price:
$
565.99
/ea
Key Features
Standards
ASTM E84 Class C
Material
ABS Plastic
Height
119.5 in
For Use With
SwiftWall Click Temporary Wall 10' Series
Includes
One Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-P-ABS-10-12-W
- Zoro #
- G723372900
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 119.5 in
- Thickness
- 1.12 in
- Width
- 12 in
- Overall Width
- 13.125 in
- Face Width
- 12 in
Details
- Standards
- ASTM E84 Class C
- Material
- ABS Plastic
- For Use With
- SwiftWall Click Temporary Wall 10' Series
- Includes
- One Panel
- Insulation Rating
- R7
- Item
- Temporary Wall Panel
- Sound Transmission Coefficient
- STC 21
- Dry Erase Surface Finish
- Hair Cell Texture
- Fire Rating
- Class C
- Color
- White
- Type
- Solid Panel
Description
SwiftWall Click 119.5”H x 12”W Panel has a high impact plastic surface with hair cell texture. Panels are used to quickly divide spaces such as offices, manufacturing plants, construction sites and event spaces. Easy to clean, reconfigure and use over and over again. Simply put the panel in place and click together other components. What spaces do you need to create? Check out SwiftWall Click on YouTube! For use with SwiftWall Click 10’ Series Purchase with: C-P-ABS-10-36-W C-P-ABS-10-24-W C-T-10-KIT-W C-CA-10-W P-SS-W SwiftWall Click is a game-changer in modular wall systems, offering a fast, reusable, and effortless solution for temporary walls and rooms. Developed using our proprietary, patented technology, it requires no tools or special skills. Simply click the lightweight components together to easily install, reconfigure, remove, and relocate walls as needed. Reimagine the way you create, divide, and transform space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.