Shop SWIFTWALL
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Temporary Wall L-Channel - 12'L - White
- Mfr # P-LC-12-W
- Zoro # G423372927
product price:
$
65.89
/ea
Sold in multiples of 3 for
$197.67
Key Features
Type
L Channel
Includes
One L Channel
Color
White
Length
2 in
Dry Erase Surface Finish
Powder Coat Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-LC-12-W
- Zoro #
- G423372927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Height
- 144 in
- Width
- 1.25 in
Details
- Type
- L Channel
- Includes
- One L Channel
- Color
- White
- Dry Erase Surface Finish
- Powder Coat Gloss
- Item
- Temporary Wall L-Channel
- Material
- Aluminum
- For Use With
- SwiftWall Temporary Wall Systems
Description
SwiftWall L-Channel is 12' tall and used with the SwiftWall Pro Temporary Wall System. The modular wall system is easy to clean, reconfigure and use over and over again. To assemble, place the SwiftWall floor track (P-T-10-W), place panels into track, top with SwiftWall C-Channel (P-CC-10-W) and secure using self tapping screws (A-SDS-12-7/8-W). Use optional accessories, such as corners, to complete any configuration. Typically used in lieu of C-Channel, L-Channel is used to finish the SwiftWall Pro Temporary Wall System tight to a wall or ceiling. Simply secure the "L" piece to the wall or ceiling, place the panels, apply the finishing strip and fasten. This will ensure a finished look on both sides of the system. Use double sided tape or mechanical fasteners, such as screws, to help secure L-channel to panels and floor track as neccessary. SwiftWall Pro Temporary Wall Systems consist of panels, track and channels as well as optional components like doors and windows. Endless configuration options can be created for free-standing structures, walls, enclosures and displays. - SwiftWall is the trusted product for use in construction, manufacturing, office, and event applications - 5X Faster Install Than Stud & Drywall - Simple, Fast, Clean. 80% less labor costs - Durable & Lightweight - Single person lift. 35 lb. 8’ panel For use with SwiftWall Pro Class A & Class C Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.