Double Sided Tape - 2" x 30', Roll
- Mfr # A-DST-2-30
- Zoro # G823372886
product price:Â
$
6.89
/ea
Key Features
Tape Backing Material
Adhesive
Imperial Tape Width
2 in
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DST-2-30
- Zoro #
- G823372886
- UPC #
- -
- Country of Origin
- United States
- Tape Backing Material
- Adhesive
- Tape Color
- Clear
- Item
- Tape
Dimensions
- Imperial Tape Width
- 2 in
Description
Double Sided Tape - 2" x 30', Roll used to secure SwiftWall Track (P-T-10-W) , C-Channel (P-CC-08-W) and L-Channel (P-LC-08-W) to floors and walls. Simply place double sided tape on the bottom of the track piece, place track in position, secure to floor (carpet, tile, etc.) and begin to place panels. Walls still require bracing and support systems depending on configuration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.