Pro Temporary Single Door Panel Class A - 4'W x 8'H - LH Inswing - White
- Mfr # P-DS-AL-08-W
- Zoro # G823372879
product price:
$
1,555.99
/ea
Key Features
Height
95.5 in
Fire Rating
Class A
Material
Aluminum
Color
White
Overall Width
49.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-DS-AL-08-W
- Zoro #
- G823372879
- UPC #
- -
- Country of Origin
- United States
- Fire Rating
- Class A
- Material
- Aluminum
- Color
- White
- Insulation Rating
- R7
- Assembly
- No
- Standards
- ASTM E84 Class A
- Includes Lockset
- Yes
- Item
- Temporary Wall Door
- Sound Transmission Coefficient
- STC 21
- Includes
- One Single Door Panel
- For Use With
- SwiftWall Pro Temporary Wall 8' Series
- Type
- Single Door
- Dry Erase Surface Finish
- Smooth Aluminum - Class A
Dimensions
- Height
- 95.5 in
- Overall Width
- 49.125 in
- Thickness
- 1.064 in
- Width
- 48 in
- Face Width
- 48 in
Description
SwiftWall Pro Single Door 95.5”H x 48”W Panel has a smooth aluminum surface. Easy to clean, reconfigure and use over and over again. To assemble, place the SwiftWall floor track (P-T-10-W), place panels into track, top with SwiftWall C-Channel (P-CC-10-W) and secure using self tapping screws (A-SDS-12-7/8-W). SwiftWall Pro Temporary Wall Systems consist of panels, track and channels as well as optional components like doors and windows. Endless configuration options can be created for free-standing structures, walls, enclosures and displays. - SwiftWall is the trusted product for use in construction, manufacturing, office, and event applications - 5X Faster Install Than Stud & Drywall - Simple, Fast, Clean. 80% less labor costs - Durable & Lightweight - Single person lift. 35 lb. 8’ panel For use with SwiftWall Pro Class A Series
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.