Shop SWIFTWALL
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Temporary Wall Floor Track - 10'L - White
- Mfr # P-T-10-W
- Zoro # G823372930
product price:
$
159.99
/ea
Key Features
Type
Floor Track
Height
2.5 in
Dry Erase Surface Finish
Powder Coat Gloss
Width
3.5 in
Method of Attachment
Double Sided Tape or Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-T-10-W
- Zoro #
- G823372930
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.5 in
- Width
- 3.5 in
- Length
- 120 in
Details
- Type
- Floor Track
- Dry Erase Surface Finish
- Powder Coat Gloss
- Method of Attachment
- Double Sided Tape or Screws
- Material
- Aluminum
- For Use With
- SwiftWall Temporary Wall Systems
- Includes
- One Floor Track
- Item
- Temporary Wall Floor Track
- Color
- White
Description
SwiftWall Floor Track is 10' long and used with the SwiftWall Temporary Pro Wall System. The modular wall system is easy to clean, reconfigure and use over and over again. To assemble, place the SwiftWall floor track (P-T-10-W), place panels into track, top with SwiftWall C-Channel (P-CC-10-W) and secure using self tapping screws (A-SDS-12-7/8-W). Use double sided tape or mechanical fasteners, such as screws, to help secure floor track to the ground if needed. SwiftWall Pro Temporary Wall Systems consist of panels, track and channels as well as optional components like doors and windows. Endless configuration options can be created for free-standing structures, walls, enclosures and displays. - SwiftWall is the trusted product for use in construction, manufacturing, office, and event applications - 5X Faster Install Than Stud & Drywall - Simple, Fast, Clean. 80% less labor costs - Durable & Lightweight - Single person lift. 35 lb. 8’ panel For use with SwiftWall Pro Class A & Class C Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.