Shop SWIFTWALL

Pro Temporary Wall Panel Class A - 4'W x 8'H - White with 36" X 36" Window

  • Mfr # P-P-AL-08-48-W-W
  • Zoro # G023372891

product price: 
$
968.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Surface Finish
Smooth Aluminum - Class A
Type
Window Panel
Insulation Rating
R7
Material
Aluminum
Includes
One Panel, Pre-Assembled with 36" X 36" Window
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-P-AL-08-48-W-W
Zoro #
G023372891
UPC #
-
Country of Origin
United States

Dimensions

Face Width
48 in
Width
48 in
Overall Width
49.125 in
Thickness
1.064 in
Height
95.5 in

Details

Dry Erase Surface Finish
Smooth Aluminum - Class A
Type
Window Panel
Insulation Rating
R7
Material
Aluminum
Includes
One Panel, Pre-Assembled with 36" X 36" Window
Color
White
Assembly
Yes
Fire Rating
Class A
Window Material
Polycarbonate
Standards
ASTM E84 Class A
Item
Temporary Wall Window Panel
Sound Transmission Coefficient
STC 21
For Use With
SwiftWall Pro Temporary Wall 8' Series

Description

SwiftWall Pro 95.5”H x 48”W Panel with a 36" X 36" window has a smooth aluminum surface. Panels are used to divide spaces such as offices, manufacturing plants, construction sites and event spaces. Easy to clean, reconfigure and use over and over again. To assemble, place the SwiftWall floor track (P-T-10-W), place panels into track, top with SwiftWall C-Channel (P-CC-10-W) and secure using self tapping screws (A-SDS-12-7/8-W). SwiftWall Pro Temporary Wall Systems consist of panels, track and channels as well as optional components like doors and windows. Endless configuration options can be created for free-standing structures, walls, enclosures and displays. - SwiftWall is the trusted product for use in construction, manufacturing, office, and event applications - 5X Faster Install Than Stud & Drywall - Simple, Fast, Clean. 80% less labor costs - Durable & Lightweight - Single person lift. 35 lb. 8’ panel For use with SwiftWall Pro Class A Series

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.