Temporary Wall 90 Degree Rounded Corner - 10'H - White
- Mfr # P-C-10-W
- Zoro # G823372893
product price:
$
139.99
/ea
Key Features
Type
90 Degree Corner
Material
Aluminum
Length
3 in
Width
3 in
Height
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-C-10-W
- Zoro #
- G823372893
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 120 in
Details
- Type
- 90 Degree Corner
- Material
- Aluminum
- Item
- Temporary Wall Corner
- Color
- White
- Corner Type
- Outside
- Method of Attachment
- Double Sided Tape or Screws
- Dry Erase Surface Finish
- Powder Coat Gloss
- Includes
- One Corner
- Corner Angle
- 90 degrees
- For Use With
- SwiftWall Pro Temporary Wall 10' Series
Description
SwiftWall 90 degree rounded corner is 10' tall and used with the SwiftWall Pro Temporary Wall System. The modular wall system is easy to clean, reconfigure and use over and over again. To assemble, place the SwiftWall floor track (P-T-10-W), place panels into track, top with SwiftWall C-Channel (P-CC-10-W) and secure using self tapping screws (A-SDS-12-7/8-W). Use optional accessories, such as corners, to complete any configuration. Use mechanical fasteners, such as screws, to help secure corners to panels and floor track as neccessary. SwiftWall Pro Temporary Wall Systems consist of panels, track and channels as well as optional components like doors and windows. Endless configuration options can be created for free-standing structures, walls, enclosures and displays. - SwiftWall is the trusted product for use in construction, manufacturing, office, and event applications - 5X Faster Install Than Stud & Drywall - Simple, Fast, Clean. 80% less labor costs - Durable & Lightweight - Single person lift. 35 lb. 8’ panel For use with SwiftWall Pro Class A & Class C Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.