Pro Temporary Wall Panel Class C - 4'W x 8'H - White with 36" X 36" Window
- Mfr # P-P-ABS-08-48-W-W
- Zoro # G823372916
product price:
$
931.99
/ea
Key Features
Dry Erase Surface Finish
ABS Plastic Haircell - Class C
Type
Window Panel
For Use With
SwiftWall Pro Temporary Wall 8' Series
Window Material
Polycarbonate
Overall Width
49.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-P-ABS-08-48-W-W
- Zoro #
- G823372916
- UPC #
- -
- Country of Origin
- United States
- Dry Erase Surface Finish
- ABS Plastic Haircell - Class C
- Type
- Window Panel
- For Use With
- SwiftWall Pro Temporary Wall 8' Series
- Window Material
- Polycarbonate
- Standards
- ASTM E84 Class C
- Color
- White
- Assembly
- Yes
- Sound Transmission Coefficient
- STC 21
- Includes
- One Panel, Pre-Assembled with 36" X 36" Window
- Fire Rating
- Class C
- Insulation Rating
- R7
- Item
- Temporary Wall Window Panel
- Material
- ABS Plastic
Dimensions
- Overall Width
- 49.125 in
- Width
- 48 in
- Face Width
- 48 in
- Height
- 95.5 in
- Thickness
- 1.12 in
Description
SwiftWall Pro 95.5”H x 48”W Panel with a 36" X 36" window has a high impact plastic surface with hair cell texture. Panels are used to divide spaces such as offices, manufacturing plants, construction sites and event spaces. Easy to clean, reconfigure and use over and over again. To assemble, place the SwiftWall floor track (P-T-10-W), place panels into track, top with SwiftWall C-Channel (P-CC-10-W) and secure using self tapping screws (A-SDS-12-7/8-W). SwiftWall Pro Temporary Wall Systems consist of panels, track and channels as well as optional components like doors and windows. Endless configuration options can be created for free-standing structures, walls, enclosures and displays. - SwiftWall is the trusted product for use in construction, manufacturing, office, and event applications - 5X Faster Install Than Stud & Drywall - Simple, Fast, Clean. 80% less labor costs - Durable & Lightweight - Single person lift. 35 lb. 8’ panel For use with SwiftWall Pro Class C Series
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.