Shop SWINGLINE
See all product information
Create Account
20 Compact Electric Stapler, 20 Sheets, Silver
- Mfr # S7048207
- Zoro # G713311742
product price:
$
53.39
/ea
Sold in multiples of 3 for
$160.17
Key Features
Sheet Capacity
20 sheets
Color
Silver
Includes
AC adapter
For Use With
Optima™
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S7048207
- Zoro #
- G713311742
- UPC #
- 074711482073
- Country of Origin
- China
- Item
- Optima Grip Electric Stapler,20 Sheets
- Sheet Capacity
- 20 sheets
- Color
- Silver
- Includes
- AC adapter
- For Use With
- Optima™
- Material
- Plastic
- Staple Capacity
- 105
- Staple Type
- Half Strip
Description
Get reliable, handheld stapling with the Optima 20 Compact Electric Stapler. Its handheld size and battery power make it ideal for moving between conference rooms to tackle a range of stapling jobs.
- • Jam Free guaranteed for fast, high-volume stapling when used with Swingline S.F.® 4® Premium or Optima Premium Staples
- • Staples up to 20 sheets at once
- • Formerly referred to as Optima Grip, the Optima 20 Compact ensures comfortable handheld stapling. Operates quietly without compromising power or speed.
- • Easily switch between stapling modes with the user control switch. Features automatic and manual stapling modes for flexible operation.
- • QuickLoadTM technology for easy staple reloading. Eject empty staple magazines with the press of a button.
- • Built-in Intelligent Paper Alignment Guide and Stack Height Gauge assist in accurate staple placement and sheet count measuring
- • Operate using battery power or with the included AC adapter. 4 AA batteries required (not included). Not compatible with rechargeable batteries.
- • Limited 7-year warranty and 100% performance guarantee
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.