Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Swingline 747 Classic Stapler, 20 Sheet, Black S7074701

747 Classic Stapler, 20 Sheet, Black (Discontinued)

  • Mfr # S7074701
  • Zoro # G1958144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7074701
Zoro #
G1958144
UPC #
074711747011
Country of Origin
China

Dimensions

Throat Depth
4 in
Length
7 in
Width
1 1/2 in
Height
2 1/2 in
Throat Depth - Maximum
4 in
Overall Width
1 1/2 in
Overall Length
7 in
Overall Height
2 1/2 in

Details

Item
Manual Stapler
Sheet Capacity
30
Color
Black
Design
Full Strip
Material
Metal
Loading
Top
Staple Capacity
210
For Use With
1/4 in Staples
Features
Anvil Rotates for Pinning Ability to Create Temporary Staples, Jam-Resistant, Positive Locking Latch, Stapler Opens for Tacking Ability
Includes
Limited Lifetime Warranty & 100% Performance Guarantee
Product Type
Manual Stapler
Design Type
Full Strip
Compatible Product Type
Staples
Loading Location
Top

Description

Manual Stapler, Sheet Capacity 30, Throat Depth 4 in, Black, Length 7 in, Width 1 1/2 in, Height 2 1/2 in, Staple Capacity 210, Material Metal, Design Full Strip, Top Loading, For Use With 1/4 in Staples, Includes Limited Lifetime Warranty & 100 Percent Performance Guarantee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.