747 Classic Stapler - Staples Upto 30 Sheet - Holds Upto 210 Staple - Full Strip - Silver - Metal,
- Mfr # S7074751
- Zoro # G123363843
product price:Â
$
33.45
/ea
Key Features
For Use With
Paper
Staple Capacity
210
Staple Type
Full Strip
Features
Durable, Locking Latch, Rotating Anvil, Jam Resistant
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S7074751
- Zoro #
- G123363843
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Stapler
- For Use With
- Paper
- Staple Capacity
- 210
- Staple Type
- Full Strip
- Features
- Durable, Locking Latch, Rotating Anvil, Jam Resistant
- Color
- Silver
- Material
- Metal
- Sheet Capacity
- 30
Description
747 Classic Stapler - Staples Upto 30 Sheet - Holds Upto 210 Staple - Full Strip - Silver - Metal, Die-cast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.