Binding System Cover, 11x8.5, Navy, PK50
- Mfr # 2514494
- Zoro # G5885997
product price:Â
$
49.59
/pk of 50, $0.99/ea
Key Features
Type
Presentation Cover
Size
11 x 8.5
Thickness
12 mil
Color
Navy
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2514494
- Zoro #
- G5885997
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Binding Covers
- Type
- Presentation Cover
- Color
- Navy
- Material
- Polypropylene
- Window
- No
- Corners
- Square Corners
- Weight
- 2.071 lbs
- Sheet Type
- Unpunched
- Binding System Compatibility
- Comb; ProClick®; Wire; ZipBind
- Grade
- Standard
- Corner Type
- Square
- Compatible Product Type
- Comb, ProClick(R), Wire, ZipBind
- Punches Included
- Punches Not Included
- Pre-Punched
- No
- Shell Material
- Polypropylene
- Wire Color
- Navy
- Traction Material
- Polypropylene
Dimensions
- Size
- 11 x 8.5
- Thickness
- 12 mil
- Overall Width
- 8 1/2 in
- Overall Height
- 11 in
Description
Binding Covers, Material Polypropylene, Color Navy, Window No, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.