
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7074515
Zoro #
G5885595
UPC #
050505745159
Country of Origin
China
Dimensions
Hole Dia.
9/32"
Length
6 ft
Details
Item
Electric Portable Desktop Punch
Sheet Capacity
15
Material
Plastic
Color
Silver/Black
Includes
AC Adapter
Weight
1.51 lbs
Operating Method
Electric
Punch Shape
Round
Number of Holes
3
Clippings Receptacle
Hinged Chip Tray
Batteries Required
(6) AA Batteries
Power Source(s)
AC Adapter (Included); Six AA Batteries (Sold Separately)
Description
Electric Portable Desktop Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.