Shop SWINGLINE
See all product information
Create Account
Fusion Laminating Pouches, 11.5x9, PK200
- Mfr # 3747143
- Zoro # G5885805
product price:Â
$
104.99
/pk of 200, $0.52/ea
Free Shipping & Returns
Key Features
Type
Document
Roll Size
9 in x 11.5 in
Length
11.5"
Width
9"
Thickness
3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3747143
- Zoro #
- G5885805
- UPC #
- -
- Country of Origin
- China
- Item
- Laminating Pouch
- Type
- Document
- Finish
- Gloss
- For Use With
- Thermal Lamination
- Color
- Clear
- Supply Format
- Pouch
- Lamination Type
- Hot
- Product Type
- Laminating Pouch
Dimensions
- Roll Size
- 9 in x 11.5 in
- Length
- 11.5"
- Width
- 9"
- Thickness
- 3 mil
- Overall Width
- 9 in
- Overall Length
- 11 1/2 in
- Maximum Document Size
- 8.5 in x 11 in
- Wire Rope Length
- 11 1/2 in
Description
Create stunning results with our clean, crisp and easy to use Economy Thermal Laminating Pouches. With a glossy finish and clear results, your laminated items will stand out every time. Ideal for high volume use, these glossy clear thermal laminating pouches are for letter-size documents. Provides a crystal clear finish at an economical price. Pouch is sealed on the long side. Requires a carrier for use with most laminating machines.
- Clear thermal laminating pouch with glossy finish.
- Use to laminate letter size documents.
- Requires a carrier for use with most laminating machines.
- Pouch is sealed on the long edge.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.